Evaporative Condenser Packages
Shop complete Condenser Packages from top Evaporator Brands like Evapco, Frick, and BAC
Ramp up your industrial process, heat transfer applications, and cooling capacity.
- FAQs
An evaporative condenser is a type of heat rejection device that cools and condenses a refrigerant vapor, such as ammonia or Freon, into a liquid form. It combines the functionality of a cooling tower and a condenser. In this system, the refrigerant circulates through coils and is cooled by water and air. The water is sprayed over the coils while fans draw air through the unit. The evaporative process efficiently removes heat from the refrigerant product, resulting in condensed liquid refrigerant that is then recirculated through the refrigeration system. This process is highly efficient in terms of energy and water usage, making these condensers a preferred choice in various industrial cooling applications.
An evaporative condenser package typically includes key components like cooling tower units, cooling fans, evaporator coils, spray pumps, and a water distribution system. Brands like Evapco and BAC often add features like stainless steel parts, axial fans, and efficient heat exchange coils to enhance the overall cooling effect and energy efficiency, reducing energy costs.
The cooling systems of evaporative condensers operate by combining air and water cooling methods for efficient heat rejection. They circulate refrigerant gas (like ammonia or Freon) through coils. Water, often treated for optimal performance, is sprayed over these evaporator coils while fans create an airflow, enhancing the heat transfer and condensing the refrigerant vapor.
Evaporative condenser systems included in evaporative condenser packages are lauded for their high energy efficiency and reduced water usage. They boast substantial cooling capacity and are effective in maintaining condensing temperatures, making them more space-efficient than traditional air-cooled systems or chillers, especially in HVAC applications and large industrial facilities.
Yes, evaporative condensers are ideal for large-scale industrial refrigeration and air conditioning applications. Their robust design and substantial cooling capacity make them suitable for demanding environments like food processing factories, chemical factories, and large-scale cold storage facilities.
When selecting an evaporative condenser package, consider the unit's cooling capacity, space availability for installation, energy consumption, and compatibility with your existing refrigeration system. It's also crucial to assess the ease of maintenance, operating costs, and energy efficiency of the heat exchange process.
Absolutely. When sourced from a reputable supplier like Genemco, a used evaporative condenser package is reliable. We ensure each unit, whether it's an Evapco or BAC brand, is rigorously inspected and maintained to guarantee an optimal cooling capacity.
Maintaining an evaporative condenser package involves regular cleaning of the evaporator coil and condenser coil, servicing the fan units and heat pumps, and ensuring the water distribution system and spray nozzles are functioning properly. This helps in efficient heat dissipation and prolongs the equipment's lifespan.
To purchase an individual evaporator condenser or evaporative condenser package, customers can explore our extensive range of products, including top brands like Evapco, on our website. For personalized assistance or more detailed information about each product, customers should feel free to contact Genemco’s customer service team.
Top Sellers
View all