Sanitary Centrifugal Pumps

Frequently Asked Questions

Sanitary centrifugal pumps are part of the sanitary process industry and are designed to meet strict requirements in the food and beverage industry, pharmaceutical industries, and the like. These pumps exhibit high-efficiency performance and are designed to be easy to clean and sterilize and often feature smooth surfaces and rounded edges to reduce contamination. Self-prime centrifugal pumps are designed to process and transport fluids, slurries, and other materials with a stationary seal in a safe, efficient, and hygienic manner.

    These centrifugal pumps offer numerous benefits, including:
  • Increased safety: Sanitary pumps are designed to reduce the risk of contamination, making them the ideal choice for food production and other applications where hygiene is paramount. They are also durable and are unlikely to cause reproductive harm and/or birth defects.
  • High efficiency: These centrifugal pumps are designed to move fluids, slurries, and other materials quickly and efficiently, which can help reduce downtime and ensure the efficient transfer of product items.
  • Reduced maintenance: They are also designed to offer the best performance and be easy to clean and maintain, which can help reduce such problems as mechanical issues and increased maintenance costs.

Various types of pumps are available, including horizontal split case pumps, side channel pumps, centrifugal pumps, rotary lobe pumps, positive displacement pumps, motor-driven pumps, and air-operated pumps.

These types of centrifugal pumps can be made from a variety of materials, including stainless steel, nitrile rubber, polypropylene, and other metals. The choice of material depends on the sanitary application and the specifications of the specific process.

When purchasing sanitary centrifugal pumps, it's important to consider the size and type of pump needed, as well as the required flow rate, pressure, and temperature. Additionally, you should consider the specific application and any special requirements.