Stainless Steel Sanitary Centrifugal Pump

Stainless Steel Sanitary Centrifugal Pump

Stainless Steel Sanitary Centrifugal Pump. Impeller diameter: 8-1/2 in. General Electric Motor, 5 hp, 1750 rpm, 230/460 V, 12.3/6.15 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 1 ft. W x 1 ft. 1 in. H.

Product Details

  • Stock No: SELM161.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 2.3/6.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 12
  • Height (Inches): 13

Additional Product Details

Stainless Steel Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed