Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Gauges, Fittings & Actuators

View
Save 9%
Assorted Reducers
Not Specified Assorted Reducers

TACJ0375.3a

Only 1 unit left
Save 9%
Pneumatic Air Valves Not Specified
Not Specified Pneumatic Air Valves

RWMG03.0-02

Only 1 unit left
Save 9%
Pneumatic Air Valves Not Specified
Not Specified Pneumatic Air Valves

RWMG03.0-01

Only 1 unit left
Save 9%
Temperature Control Unit Not Specified
Not Specified Temperature Control Unit

MRDC0073.6

Only 1 unit left
Save 9%
UEI Infrared Thermometer
UEI UEI Infrared Thermometer

MRDC0302.1

Only 1 unit left
Save 9%
Spring Return Acuators Not Specified
Not Specified Spring Return Acuators

2.GM-491.0

Only 1 unit left
Save 9%
3 Way Pneumatic Actuator Valve Stainless Steel Not Specified
Save 9%
3 Way Actuator Valve Stainless Steel Not Specified
Save 9%
Keystone Pneumatic Valve Actuator Keystone
Save 9%
Pneumatic Air Valves Not Specified
Not Specified Pneumatic Air Valves

RWMG03.0

Only 1 unit left
Save 9%
Air Actuated Valves and Tubing Not Specified
Save 9%
Wexler Temp Gauges Wexler
Wexler Wexler Temp Gauges

MRD400a.1a

Only 1 unit left
Save 9%
Taylor Digital Temperature Controllers
Save 9%
Gauges and Meters Not Specified
Not Specified Gauges and Meters

SFF173

Only 1 unit left
Save 9%
Large Product Flow Plate with 8 Sight Glasses Not Specified
Save 9%
Wilkens Anderson Calibration Gauge Wilkens Anderson
Save 9%
Assorted Stainless Steel Valves / Actuators Not Specified

Recently viewed