Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Electric Boilers

View
Save 9%
Arctic Refrigeration Hot Water Recirculation System Arctic Refrigeration Arctic Refrigeration Hot Water Recirculation System Arctic Refrigeration
Save 9%
Amsco Electric Hot Water Heater Amsco Amsco Electric Hot Water Heater Amsco
Amsco Amsco Electric Hot Water Heater

CA87.1

Only 1 unit left
Save 9%
1997 Unused Sussman Electric Boiler- 44 HP Sussman
Save 9%
Chromalox Electric Boiler Chromalox
Save 9%
Chromalox Electric Boiler Chromalox
Save 9%
Mokon Water Heater Mokon Duratherm
Save 9%
Sussman Electric Boiler Sussman
Sussman Sussman Electric Boiler

15.BR-758.11a

Sold out
Save 9%
Sussman ES-100 Electric Steam Boiler Sussman
Save 9%
Sussman ES-100 Electric Steam Boiler Sussman
Save 9%
Chromalox Electric Fluid Heat Transfer Unit 24 kw/32 bhp Chromalox
Save 9%
Unused Sussman ES-20A Packaged Electric Steam Boiler Sussman
Save 9%
Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP Mokon Duratherm
Save 9%
Mokon Electric Hot Water Heater 24 kw/32 bhp Mokon Duratherm
Save 9%
Low Pressure Electric Steam Boiler Not Specified
Save 9%
Sussman Electric Boiler Sussman
Sussman Sussman Electric Boiler

DPFI217.2a

Sold out
Save 9%
Sussman Electric Steam Boiler- 4 HP Sussman
Save 9%
Kenmore Electric Hot Water Heater - 10 gal Not Specified
Save 9%
Watlow Flange Immersion Heater Watlow
Save 9%
Watlow Industries Electric Heater Watlow Industries
Raypak Delta Indoor/Outdoor Hydronic Boiler - 66 HPRaypak Delta Indoor/Outdoor Hydronic Boiler - 66 HP
Sussman ES135 Electric Steam Boiler (144 kW, 480 Volts, 3 PH)Sussman ES135 Electric Steam Boiler (144 kW, 480 Volts, 3 PH)

Recently viewed