Sussman ES-100 Electric Steam Boiler

Sussman ES-100 Electric Steam Boiler

Sussman ES-100 Electric Steam Boiler. 108 KW. Bhp Rating: 11.0. Lbs/Hr. Steam: 325. 208/240/480 V. 284/246/123 A. Water inlet: 1/2 in. NPT. Steam outlet: 1-1/2 in. NPT. Shipping weight: 625 lbs. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 4 ft. 11 in. H. (ACN84)

Product Details

  • Stock No: GVGG02.3
  • Manufacturer: Sussman
  • Model: ES-100
  • Serial Number: N6-17483-Q2001

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sussman ES-100 Electric Steam Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed