Motors

View
US Motors CG03 Motor (5 HP, 1760 RPM, 208-230/460V)US Motors CG03 Motor (5 HP, 1760 RPM, 208-230/460V)
Dayton 30PT70 Motor (0.075 HP, 1,725 RPM, 115/230 V)Dayton 30PT70 Motor (0.075 HP, 1,725 RPM, 115/230 V)
U.S Electrical Motor (15 HP, 1775 RPM, 460/230 V)U.S Electrical Motor (15 HP, 1775 RPM, 460/230 V)
Baldor Motor (3 HP, 1140 RPM, 230/460 V)Baldor Motor (3 HP, 1140 RPM, 230/460 V)
Reliance Motor (3 HP, 1165 RPM, 230/460 V)Reliance Motor (3 HP, 1165 RPM, 230/460 V)
Toshiba B2002VLG3UM Motor (200 HP, 3,540 RPM, 230/460 V)Toshiba B2002VLG3UM Motor (200 HP, 3,540 RPM, 230/460 V)
Baldor Motor (1 HP, 1,725 RPM, 208-230/460 V)Baldor Motor (1 HP, 1,725 RPM, 208-230/460 V)
Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)
Toshiba B1252VLG3UD Motor (125 HP, 3,535 RPM, 230/460 V)Toshiba B1252VLG3UD Motor (125 HP, 3,535 RPM, 230/460 V)
Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)
Toshiba B0502VLG3UD Motor (50 HP, 3,515 RPM, 230/460 V)Toshiba B0502VLG3UD Motor (50 HP, 3,515 RPM, 230/460 V)
Baldor M2531T Motor (25 HP, 1,730 RPM, 230/460 V)Baldor M2531T Motor (25 HP, 1,730 RPM, 230/460 V)
Dodge APG Speed Reducer - 3 HPDodge APG Speed Reducer - 3 HP
Dodge APG Dodge APG Speed Reducer - 3 HP

NSF21.53

Only 1 unit left
U.S. Gearmotor Model SEP-GWPU.S. Gearmotor Model SEP-GWP
Shur Stop Electric Brake - 1 HPShur Stop Electric Brake - 1 HP
RAM Motor (350 HP, 3570 RPM, 460 V)RAM Motor (350 HP, 3570 RPM, 460 V)
RAM RAM Motor (350 HP, 3570 RPM, 460 V)

NSF21.19

Only 1 unit left
Pacemaker 6192760-F-4 Motor (150 HP, 1185 RPM, 460 V)Pacemaker 6192760-F-4 Motor (150 HP, 1185 RPM, 460 V)
Baldor 37E799-127 Motor (5 HP, 1140 RPM, 208-230/460 V)Baldor 37E799-127 Motor (5 HP, 1140 RPM, 208-230/460 V)
Leeson C184T17WB5C Motor (5 HP, 1760 RPM, 208-230 V)Leeson C184T17WB5C Motor (5 HP, 1760 RPM, 208-230 V)
Askawa AC Servo GearmotorAskawa AC Servo Gearmotor
Askawa Askawa AC Servo Gearmotor

NSF21.60

Only 1 unit left

Recently viewed