Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Miscellaneous Materials Handling

View
Save 9%
Mac Material Handler Not Specified
Not Specified Mac Material Handler

MGEK243.6

Only 1 unit left
Save 9%
2000 ABB Robotics IRB 2400 Series Industrial Robotic Arm Package ABB Robotics 2000 ABB Robotics IRB 2400 Series Industrial Robotic Arm Package ABB Robotics
Save 9%
Gobel Vaccum Lift System Not Specified
Not Specified Gobel Vaccum Lift System

SFSL025.1

Only 1 unit left
Save 9%
Starship Sandwich Machine Starship Starship Sandwich Machine Starship
Starship Starship Sandwich Machine

SIBI082.2a

Only 1 unit left
Save 9%
Stainless Steel Forming Cones Not Specified Stainless Steel Forming Cones Not Specified
Not Specified Stainless Steel Forming Cones

KWBF775.a-01

Only 1 unit left
Save 9%
K-Tron Hood Not Specified
Not Specified K-Tron Hood

SNPM058.1-02

Only 1 unit left
Save 9%
K-Tron Hood Not Specified
Not Specified K-Tron Hood

SNPM058.1-01

Only 1 unit left
Save 9%
Clipper Belt Lacers Clipper Belt Lcaer Co. Clipper Belt Lacers Clipper Belt Lcaer Co.
Clipper Belt Lcaer Co. Clipper Belt Lacers

HDNP622.2a-02

Only 1 unit left
Save 9%
Clipper Belt Lacers Clipper Belt Lcaer Co. Clipper Belt Lacers Clipper Belt Lcaer Co.
Clipper Belt Lcaer Co. Clipper Belt Lacers

HDNP622.2a-01

Only 1 unit left
Save 9%
Vac-U-Max Portable Vacuum System Vac-U-Max Vac-U-Max Portable Vacuum System Vac-U-Max
Save 9%
Max-Pak Cardboard Compacting Machine Max-Pak Max-Pak Cardboard Compacting Machine Max-Pak
Save 9%
Minneapolis Bag Sewing Machine Minneapolis Minneapolis Bag Sewing Machine Minneapolis
Save 9%
Minneapolis Bag Sewing Machine Minneapolis Sewing Machine Co. Minneapolis Bag Sewing Machine Minneapolis Sewing Machine Co.
Save 9%
Minneapolis Bag Sewing Machine Minneapolis Sewing Machine Co. Minneapolis Bag Sewing Machine Minneapolis Sewing Machine Co.
Save 9%
Nutriflow Ribbed Product Hose – 2 in. dia. Goodyear Nutriflow Ribbed Product Hose – 2 in. dia. Goodyear
Save 9%
Nutriflow Ribbed Product Hose Goodyear Nutriflow Ribbed Product Hose Goodyear
Goodyear Nutriflow Ribbed Product Hose

BZCH084.2

Only 1 unit left
Save 9%
Goodyear Nutriflo Clear Ribbed Product Hose – 1-1/2 in. Goodyear Goodyear Nutriflo Clear Ribbed Product Hose – 1-1/2 in. Goodyear
Save 9%
Plastic Dollies Not Specified Plastic Dollies Not Specified
Not Specified Plastic Dollies

SMBS583.a

Only 1 unit left
Save 9%
EDL Digital Pocket-Probe Thermometer EDL EDL Digital Pocket-Probe Thermometer EDL
EDL EDL Digital Pocket-Probe Thermometer

RPCN018C

Only 1 unit left
Save 9%
1997 Monarch Fuel Pump Test Kit Monarch 1997 Monarch Fuel Pump Test Kit Monarch
Monarch Monarch Fuel Pump Test Kit

RPCN018B

Only 1 unit left
Save 9%
Kernco Portable Refractometer Kernco Kernco Portable Refractometer Kernco
Kernco Kernco Portable Refractometer

RPCN018.2

Only 1 unit left
Save 9%
General Analysis Corporation Brix/Diet Carbonation Monitor General Analysis Corporation General Analysis Corporation Brix/Diet Carbonation Monitor General Analysis Corporation

Recently viewed