Minneapolis Bag Sewing Machine
Minneapolis Bag Sewing Machine. Model: J175. S/N: 851. Master electric motor, 1/8 hp, 1725 rpm, 115 V, 3.4 amps, 60 Hz, single phase. Overall dimensions: 1 ft. 5-1/2 in. L x 9-3/4 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: BZCH326A
- Manufacturer: Minneapolis Sewing Machine Co.
- Model: J175
- Serial Number: 851
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Master
- Motor Horsepower(HP): 0.125
- Motor RPM: 1725
- Motor Voltage: 115
- Motor Amps: 3.4
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 17.5
- Width (Inches): 9.75
- Height (Inches): 16
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!