Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Hot Water Boilers

View
Save 9%
1997 Raypak Raytherm Indoor Hydronic Boiler – 66 HP Raypak 1997 Raypak Raytherm Indoor Hydronic Boiler – 66 HP Raypak
Save 9%
1996 Raypak Raytherm Indoor Hydronic Boiler – 66 HP Raypak 1996 Raypak Raytherm Indoor Hydronic Boiler – 66 HP Raypak
Save 9%
2003 Raypak Raytherm Indoor Hydronic Boiler – 66 HP Raypak 2003 Raypak Raytherm Indoor Hydronic Boiler – 66 HP Raypak
Save 9%
American-Standard Shell and Tube Hot Water Set - 25.7 sq ft American-Standard American-Standard Shell and Tube Hot Water Set - 25.7 sq ft American-Standard
Save 9%
California Hydronics Skid Mounted Hot Water Set - 19.6 sq. ft. California Hydronics California Hydronics Skid Mounted Hot Water Set - 19.6 sq. ft. California Hydronics
Save 9%
California Hydronics Skid Mounted Hot Water Set California Hydronics California Hydronics Skid Mounted Hot Water Set California Hydronics
Save 9%
Sterlco Temperature Control System Sterlco Sterlco Temperature Control System Sterlco
Sterlco Sterlco Temperature Control System

SGMT536.1a

Only 1 unit left
Save 9%
Spirax Sarco Heat Set Spirax Sarco Spirax Sarco Heat Set Spirax Sarco
Spirax Sarco Spirax Sarco Heat Set

TACJ0821.3

Only 1 unit left
Save 9%
1997 Rheem Manufacturing Co. Fury Hot Water Heater – 34,000 BTUH Rheem Manufacturing Co. 1997 Rheem Manufacturing Co. Fury Hot Water Heater – 34,000 BTUH Rheem Manufacturing Co.
Save 9%
Unused Spare Raypack Copper Fin Coil Raypak Unused Spare Raypack Copper Fin Coil Raypak
Save 9%
Raypack Spare Parts Not Specified
Not Specified Raypack Spare Parts

RHOH08

Only 1 unit left
Save 9%
1990/91 Highlander Automatic Package Steam Boiler 500 Gallon Highlander
Save 9%
Raypack Boiler Raypak
Raypak Raypack Boiler

65.RBD4

Sold out
Save 9%
RayPack Hot Water Boiler Raypak
Raypak RayPack Hot Water Boiler

TLB01

Only 1 unit left
Save 9%
Rheem Hot Water Boiler Rheem Manufacturing Co.
Save 9%
Hurricane Hot Water boiler Hurricane
Save 9%
2001 APV Hot Water Set APV
APV APV Hot Water Set

BIIR7006.

Sold out
Save 9%
Raypak Raytherm Hot Water Supply Boiler- 54 HP Raypak
Save 9%
2006 Weben-Jarco Direct Vented Water Boiler- 19 HP Weben Jarco

Recently viewed