Hot Water Set with Shell and Tube Heat Exchanger

Hot Water Set with Shell and Tube Heat Exchanger

1998 Hot Water Set with Armstrong Shell and Tube Heat Exchanger, surge tank, and pump trap. 1999 Tank: National Board # 77591. MAWP: 125 psi @ 240 °F. MAWP: 861 KPA @ 115 °C. MDMT: 18 °F @125 psi. Size 60. 1998 Armstrong heat exchanger. Certified by S.A. Armstrong limited. Tube side: 150 psi, 375 °F, 150 psi. Shell side: 150 psi, 375 °F, 35 °F, 150 psi. Model S-64-2-2, S/N 101204. Surge Tank: max pressure 160 psi, max temp: 350 °F. Armstrong Pump: Model 2X1X10 4280. Pump capacity: 35 gpm, 80 ft. Motor: 3 hp, 1,800 rpm. Impeller diameter: 8.897. Pressure gauge: 100 psi.

Product Details

  • Stock No: SPGP030b.3
  • Manufacturer: Not Specified

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hot Water Set with Shell and Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed