Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Refrigeration

View
Phillips E1154 Horizontal Pressure Vessel (24" x 60", 150 Gallons )Phillips E1154 Horizontal Pressure Vessel (24" x 60", 150 Gallons )
ITT  Horizontal Ammonia Oil Tank (12in X 25in. 16 Gallons)ITT  Horizontal Ammonia Oil Tank (12in X 25in. 16 Gallons)
Parker Refrigerant LLSS Liquid Level FloatParker Refrigerant LLSS Liquid Level Float
Precision Heat Exchanger Oil TankPrecision Heat Exchanger Oil Tank
H.A Phillips Vertical Pumper Drum - 46 GallonsH.A Phillips Vertical Pumper Drum - 46 Gallons
Frick TDSH233L Rotary Bare Screw CompressorFrick TDSH233L Rotary Bare Screw Compressor
BAC RK0847 Coil Spray Nozzle Kit.BAC RK0847 Coil Spray Nozzle Kit.
BAC BAC RK0847 Coil Spray Nozzle Kit.

REP63

In stock, 16 units
Parker LLSS Refrigerant Float SwitchParker LLSS Refrigerant Float Switch
BAC F63FF-2C Liquid Float SwitchBAC F63FF-2C Liquid Float Switch
BAC BAC F63FF-2C Liquid Float Switch

REP53

Only 1 unit left
Frick 951A0056H34 Seal KitFrick 951A0056H34 Seal Kit
Frick Frick 951A0056H34 Seal Kit

REP74

In stock, 3 units
Krack PSLS1068-HGU-4-RBF  Evaporator CoilKrack PSLS1068-HGU-4-RBF  Evaporator Coil
Krack CPC-358-HGU-4-7.5-RH-RBF-22-TH Freon Evaporator Coil- 3 FansKrack CPC-358-HGU-4-7.5-RH-RBF-22-TH Freon Evaporator Coil- 3 Fans
Krack CPO0358HGU-7.5LH-RB-2-TH373119 Freon Evaporator Coil- 3 FansKrack CPO0358HGU-7.5LH-RB-2-TH373119 Freon Evaporator Coil- 3 Fans
Krack CPC-448-4-RBF-22-HGU-LH-7.5 Ammonia Evaporator Coil- 3 FansKrack CPC-448-4-RBF-22-HGU-LH-7.5 Ammonia Evaporator Coil- 3 Fans
Krack PCLS1068-HGU-4-RBF-3-22-LH  Evaporator CoilKrack PCLS1068-HGU-4-RBF-3-22-LH  Evaporator Coil
Frick XJS95L Bare Rotary Screw CompressorFrick XJS95L Bare Rotary Screw Compressor
Learn More

Recently viewed