- Product Details
Frick TDSH193L Bare Rotary Screw Compressor
Frick Bare Screw Compressor: Model: TDSH193L, Serial No: 2613D. Volume Ratio: 2.2-5.0. Max Speed(RPM): 4500. Design Pressure(PSIG): 350. Year of Manufacture: 1997.
Product Details
- Stock No: DYL03-04
- Manufacturer: Frick
- Model: TDSH193L
- Serial Number: 2613D
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: TDSH193L
- Compressor SN: 2613D
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1997
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Length (Inches): 65
- Width (Inches): 23
- Height (Inches): 20
- Weight (LBS): 860
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!