Scroll Compressors

Increase the efficiency of your HVAC system and air conditioning.

Genemco offers Scroll Compressors from top brands like Copeland and Trane.

A scroll compressor, also known as a spiral compressor, is a device designed for compressing air or refrigerant. It works by having two interleaved spirals that move in a circular motion, trapping and compressing pockets of fluid between them. This unique design offers quieter operation and greater efficiency compared to traditional piston compressors, making it an excellent choice for food manufacturing refrigeration.

These compressors offer several benefits in industrial settings. They are known for their high energy efficiency, which can lead to significant cost savings. They also operate more quietly and have fewer moving parts, resulting in lower vibration and reduced wear and tear. This leads to a longer lifespan and less maintenance, which is crucial in industrial applications.

These compressors generally require less maintenance than piston or screw compressors. This is due to their simpler design with fewer moving parts, reducing the likelihood of mechanical failure. Regular maintenance typically involves checking and changing the oil, inspecting the electrical connections, and ensuring the system is clean and free of debris.

While spiral compressors are versatile and efficient, they are particularly well-suited for medium to high-temperature refrigeration applications. They are often used in food processing and storage facilities. However, for extremely low-temperature applications, other types of compressors might be more appropriate. It's best to consult with a specialist to determine the best fit for your specific needs.

Yes, scroll-type compressors are compatible with many environmentally friendly refrigerants. They are often used in systems that require a lower global warming potential (GWP) and ozone depletion potential (ODP). This makes them a great option for businesses looking to reduce their environmental impact.

Scroll compressors are among the most energy-efficient compressors available. They typically consume less power for the same amount of refrigeration compared to traditional piston compressors. This efficiency can lead to significant energy cost savings, particularly in large-scale industrial applications.

The size of the compressor required for your application depends on several factors, including the size of the area to be cooled, the desired temperature, and the specific refrigeration needs of your product or process. It's advisable to consult with a refrigeration expert who can assess your requirements and recommend the appropriate compressor size.

A scroll compressor and a semi-hermetic compressor differ primarily in their construction and sealing mechanisms. These compressors use two spiral-shaped scrolls to compress the refrigerant, while semi-hermetic compressors encase the motor and compression mechanism in a sealed housing. This sealed design in semi-hermetic compressors helps prevent refrigerant leakage and contamination, making them well-suited for harsher environments. However, scroll-type compressors are often more energy-efficient and quieter, making them a popular choice for various applications.

A scroll compressor is generally more tolerant of liquid refrigerant than other compressor types. They can handle a small amount of liquid refrigerant without significant damage, thanks to their design that allows for minimal liquid slugging. However, excessive liquid refrigerant can still cause damage, so it's important to ensure proper system operation and maintenance to prevent this issue.

Yes, scroll compressors are well-suited for use in tandem or parallel configurations. This setup allows for increased capacity and redundancy, ensuring consistent refrigeration and improving system efficiency. Tandem and parallel configurations are especially beneficial in larger systems where demand can vary significantly, as they allow for more precise capacity control and energy savings.