Trane CRHL100K0A000R0K0C0 Scroll Compressor

Trane CRHL100K0A000R0K0C0 Scroll Compressor

Trane Scroll Compressor - Model:CRHL100K0A000R0K0C0, Serial No:10022MBU3R. Power Supply - Voltage: 460, Hz: 60, PH: 3. Utilization Range: 414-508. LRA: 98.

Product Details

  • Stock No: GENF98
  • Manufacturer: Trane
  • Model: CRHL100K0A000R0K0C0
  • Serial Number: 10022MBU3R
  • Compressor Type: Scroll
  • Package Included? No

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Trane
  • # Compressors in Package: 1
  • Compressor Model: CRHL100K0A000R0K0CO
  • Compressor SN: 10022MBU3R

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 15
  • Height (Inches): 19
  • Weight (LBS): 110
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
Trane CRHL100K0A000R0K0C0 Scroll Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed