Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Fruit & Vegetable Wash Conveyors

View
Save 9%
Stainless Steel Cylindrical Screen / Reel Not Specified Stainless Steel Cylindrical Screen / Reel Not Specified
Save 9%
Eriez Magnetic Feeder from Apple Drying System Not Specified Eriez Magnetic Feeder from Apple Drying System Not Specified
Save 9%
Lyco Destoner Vertical Auger Model DM16-72 Lyco Lyco Destoner Vertical Auger Model DM16-72 Lyco
Save 9%
Elevated Conveyor with Wash Tank- 320 Gallon Not Specified Elevated Conveyor with Wash Tank- 320 Gallon Not Specified
Save 9%
Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon Not Specified Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon Not Specified
Save 9%
Compression Roller System for Granola Bars Not Specified
Save 9%
Stainless Steel Chain Link Belt Conveyor Not Specified
Save 9%
Orange Fruit Brush Washer Not Specified
Save 9%
Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L Not Specified
Save 9%
Fruit Washer from Citrus Line Not Specified
Save 9%
Brush Washer with Stainless Steel Conveyor Not Specified
Save 9%
Stainless Steel Washer with Conveyor Not Specified
Save 9%
FMC / JBT FoodTech Washer FMC
Save 9%
1990 Lyco Mfg. Inc. Potato Peeler Lyco Mfg. Inc.
Save 9%
Vanmark Peeler/Scrubber/Washer Machine Vanmark
Save 9%
Compression Roller System for Cereal Bars Not Specified
Save 9%
Stainless Steel Wash Conveyor with Filtered Hopper Not Specified
Save 9%
Stainless Steel Strainer Table Not Specified
Save 9%
Portable Hydro-Cooler Not Specified
Not Specified Portable Hydro-Cooler

SSFF0145.200

Sold out
Save 9%
Wash Tunnel Conveyor Not Specified
Save 9%
Stainless Steel Belt Conveyor with Wash Tunnel Thermoplastic Bell

Recently viewed