Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon

Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon

Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon. Inside straight-wall dimensions: 9 ft. 2 in. L x 5 ft. 3 in. W x 1 ft. 5 in. H. Belt width: 4 ft. Number of sprayer manifolds: 4. (4) 1/2 in. dia. sprayers per manifold. Conveyor infeed height: 5 ft. 3 in. Conveyor exit height: 4 ft. 8 in. Inlets: (1) 2-1/2 in. dia. (sprayer infeed), (1) 1 in. dia. FNPT fitting. Outlets: (3) 3 in. dia. NPT drain ports, (1) 1 ft. L x 9 in. H port (overflow). Overall dimensions: 26 ft. 4 in. L x 6 ft. 8 in. W x 6 ft. 6 in. H.

Click here to see a video of the equipment

Product Details

  • Stock No: 165.JRW104.10
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 316
  • Width (Inches): 80
  • Height (Inches): 78

Additional Product Details

Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed