Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Evaporators & Boilers

View
Save 9%
Goulds 316 Stainless ST Pump Goulds Goulds 316 Stainless ST Pump Goulds
Save 9%
Goulds Stainless MT Centrifugal Pump Goulds Goulds Stainless MT Centrifugal Pump Goulds
Goulds Goulds MT Centrifugal Pump

NOIP1504

Only 1 unit left
Save 9%
Goulds 3196 MTX Pump Goulds Goulds 3196 MTX Pump Goulds
Goulds Goulds 3196 MTX Centrifugal Pump

NOIP1701

Only 1 unit left
Save 9%
Goulds Stainless Centrifugal Pump - 3 HP Goulds Goulds Stainless Centrifugal Pump - 3 HP Goulds
Goulds Goulds Centrifugal Pump (3 HP)

OIP156.

Only 1 unit left
Save 9%
Goulds Alloy 20 3196 Pump - 2 HP Goulds Goulds Alloy 20 3196 Pump - 2 HP Goulds
Save 9%
Goulds Alloy 20 3196-MTX Pump - 15 HP Goulds Goulds Alloy 20 3196-MTX Pump - 15 HP Goulds
Save 9%
Goulds Alloy 20 3196 Pump - 1.5 HP Goulds Goulds Alloy 20 3196 Pump - 1.5 HP Goulds
Save 9%
APV Puma Pump Stainless SteelAPV Puma Pump Stainless Steel
APV APV Puma Pump Stainless Steel

25b.5

Only 1 unit left
Save 9%
Crepaco Centrifugal Pump Crepaco Crepaco Centrifugal Pump Crepaco
Crepaco Crepaco Centrifugal Pump

CCFP517b.

Only 1 unit left
Save 9%
Fisher Butterfly Control Valve Fisher Fisher Butterfly Control Valve Fisher
Fisher Fisher Butterfly Control Valve

2500.pf1aC-02

Only 1 unit left
Save 9%
Fisher Butterfly Control Valve Fisher Fisher Butterfly Control Valve Fisher
Fisher Fisher Butterfly Control Valve

2500.pf1aC-01

Only 1 unit left
Save 9%
Stainless Steel Single Shell Condenser Tubes Not Specified Stainless Steel Single Shell Condenser Tubes Not Specified
Save 9%
Stainless Steel Single Shell Condenser Tubes Not Specified Stainless Steel Single Shell Condenser Tubes Not Specified
Save 9%
Stainless Steel Single Shell Condenser Tubes Not Specified Stainless Steel Single Shell Condenser Tubes Not Specified
Save 9%
TVR for APV FF / RFF Evaporation System Croll Reynolds Co.
Save 9%
APV Essence Recovery System APV APV Essence Recovery System APV
APV APV Essence Recovery System

CMCS01D

Only 1 unit left
Save 9%
APV Essence Recovery System APV APV Essence Recovery System APV
APV APV Essence Recovery System

HGPS1028B

Only 1 unit left
Save 9%
APV Bundel Cavitator For Essence Recovery APV APV Bundel Cavitator For Essence Recovery APV
APV APV Bundel Cavitator For Essence Recovery

HGPS1028.26

Only 1 unit left
Save 9%
Essence Recovery Skid With Storage Tanks and Pumps Hebeler Corp. Essence Recovery Skid With Storage Tanks and Pumps Hebeler Corp.
Save 9%
Stainless Steel Vapor Tubing Not Specified Stainless Steel Vapor Tubing Not Specified
Save 9%
Stainless Steel Vapor Tubing Elbows Not Specified
Save 9%
Groen Slurry Concentrator Groen Groen Slurry Concentrator Groen
Groen Groen Slurry Concentrator

SGMPM089.125a

Only 1 unit left
Save 9%
Alfa Laval Stainless Steel Separator - 80 Gallons Alfa Laval Alfa Laval Stainless Steel Separator - 80 Gallons Alfa Laval
Save 9%
Alfa Laval Stainless Steel Separator – 80 Gallons Alfa Laval Alfa Laval Stainless Steel Separator – 80 Gallons Alfa Laval

Recently viewed