Croll Reynolds Company Vertical Condenser- 960 Gallon

Croll Reynolds Company Vertical Condenser- 960 Gallon

Croll Reynolds Company Vertical Condenser- 960 Gallon. S/N: 38312. Type: Spec.36B Condenser. Inside dimensions: 3 ft. dia. x 18 ft. 4 in. H. Mat’l construction: carbon steel. Ladder dimensions: 12 ft. 2 in. H, number of steps: 9, distance between steps: 1 ft. Platform dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W, distance from ground: 17 ft. Inlets: (1) 6 in. dia. flanged port, (1) 8 in. dia. flanged port, (1) 4 in. dia. flanged port, (2) 1 in. dia. FNPT fittings, (1) 3 in. dia. flanged port, (1) 3/4 in. dia. FNPT, (1) 1 ft. 8-1/2 in. dia. flanged port. Outlets: (1) 9 in. dia. flanged port, (1) 1 in. dia. FNPT. Overall dimensions: 6 ft. 5 in. L x 6 ft. 3 in. W x 22 ft. H.

Product Details

  • Stock No: 2500.CI01D.
  • Manufacturer: Croll Reynolds Co.
  • Serial Number: 38312

Plate Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 75
  • Height (Inches): 264

Additional Product Details

Croll Reynolds Company Vertical Condenser- 960 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed