Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Sifters

View
Save 9%
Stainless Steel Shaker with Parts Not Specified Stainless Steel Shaker with Parts Not Specified
Save 9%
Stainless Steel Sifter Shaker Not Specified Stainless Steel Sifter Shaker Not Specified
Save 9%
BF Gump 48 in. Vibratory Sifter Gump
Save 9%
Sweco Shaker Separator Model S24S4 SWECO
Save 9%
Sweco Shaker SWECO
SWECO Sweco Shaker

35.BAVF145.13

Sold out
Save 9%
Russell – Finex Rotary Flour Sifter Russel-Finex
Save 9%
Sweco 30 in. Single Screening System SWECO
Save 9%
Vibrating Sifter- 30 in. Not Specified
Save 9%
48 in. Sweco Sifter SWECO
SWECO Sweco 48 in. Sifter

JG-FB04b.14a

Sold out
Save 9%
Stainless Steel Deck Sifter Not Specified
Save 9%
Deck Sifter Stainless Steel. Not Specified
Save 9%
Kason Vibrating Screen Sifter Kason
Save 9%
Krispy Kist Korn Sifting Reel Not Specified
Save 9%
SWECO Stainless Steel Vibro-Screen Separator SWECO
Save 9%
SWECO Vibro-Energy Stainless Steel Separator SWECO
Save 9%
Olney Roto Sieve /Washer, Model 18 Geo J. Olney, Inc.
Save 9%
SWECO Stainless Steel Separator SWECO
Save 9%
Sweco 24 in. Vibra-Energy Sifter with 40 Gallon Receiving Tank SWECO
Save 9%
Kason 211 Sifter Model KDS24-SS Kason
Save 9%
Sweco 30 in. Vibro-Energy Sifter SWECO
Save 9%
Sweco 48 in. Vibratory Shaker Model LS48S66 SWECO
Save 9%
Sweco Double Deck Vibratory Sifter-Separator – 48 in. SWECO

Recently viewed