- Product Details
Sweco 30 in. Vibro-Energy Sifter
Sweco 30 in. Vibro-Energy Sifter. Model: LS30S44. S/N: BL983140. (2) Stainless steel sifting decks. Baldor Electric Motor, 1800 Rpm. 1/2 Hp. 220 V. 3 amps, 60 Hz, 3 phase. Inlets: open top. Outlets: (2) 6 in. dia. discharge ports. Overall dimensions: 48 in. L x 43 in. W x 56 in. H.
Product Details
- Stock No: KMGC166b.11a
- Manufacturer: SWECO
- Model: LS30S44
- Serial Number: BL983140
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!