SWECO Vibro-Energy Stainless Steel Separator
SWECO Vibro-Energy Stainless Steel Separator
SWECO Vibro-Screen Stainless Steel Separator. Model: S48S88. Motor: 1 hp, 1200 rpm, 220/440V, 60 Hz, 3 phase. Material of construction: 304 stainless steel. SWECO vibro-screen separators separate solids from liquids or segregate dry materials into various sized particles with applications and actions to include: sizing for dry products such as sugars, spices, feeds, and abrasives; “scalping” which removes unwanted, oversized particles like metal bits, or blood and bone material; gravity filtering and product recovery from slurries like ceramics; and waste water cleanup which could include brewery waste, laundry waste, or many other effluent applications. This unit was in prior service with Crane Plumbing in their porcelain processing line. (2) 8 in. discharge spouts. Top table discharge opening 13-1/2 in. x 2-3/4 in. Overall dimensions: 4 ft. L x 5 ft. 7 in. W x 3 ft. 1/2 in. H.(H17)(ACN146).
Product Details
- Product ID: 11674
- Stock No: HNDC195
- Manufacturer: SWECO
- Model: S48S88
- Serial Number: C-563-15
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: SWECO Vibro-Screen Stainless Steel Separator. Model: S48S88. Motor: 1 hp, 1200 rpm, 220/440V, 60 Hz, 3 phase. Material of construction: 304 stainless steel. SWECO vibro-screen separators separate solids from liquids or segregate dry materials into various sized particles with applications and actions to include: sizing for dry products such as sugars, spices, feeds, and abrasives; “scalping” which removes unwanted, oversized particles like metal bits, or blood and bone material; gravity filtering and product recovery from slurries like ceramics; and waste water cleanup which could include brewery waste, laundry waste, or many other effluent applications. This unit was in prior service with Crane Plumbing in their porcelain processing line. (2) 8 in. discharge spouts. Top table discharge opening 13-1/2 in. x 2-3/4 in. Overall dimensions: 4 ft. L x 5 ft. 7 in. W x 3 ft. 1/2 in. H.(H17)(ACN146).
- manufacturer: SWECO
- model: S48S88
- name: SWECO Vibro-Energy Stainless Steel Separator
- product_id: 11674
- serial_number: C-563-15
- stock_no: HNDC195
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.