- Product Details
Stainless Steel Sifter Shaker
Stainless Steel Sifter Shaker. Infeed hopper dimensions: 3 ft. 2-1/2 in. L x 1 ft. 3 in. W x 8-1/2 in. H. Vibco Electronic Vibrator, Model: 2P-150-03, continuous duty power supply: 3 phase. Cougar Industries Pneumatic Vibrator, Model: ABF-35. Drive with 6-1/2 in. dia. pulley. Inlets: (1) 3 ft. 2-1/2 in. L x 1 ft. 3 in. W x 8-1/2 in. H. Outlets: (1) 4 in. dia. discharge, (1) 6 in. dia. discharge. Overall dimensions: 5 ft. 4 in. L x 3 ft. 8 in. W x 3 ft. 2 in. H.
Product Details
- Stock No: CFPH208.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
Dimensions:
- Length (Inches): 64
- Width (Inches): 44
- Height (Inches): 38
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!