Russell - Finex Rotary Flour Sifter

Russell - Finex Rotary Flour Sifter

Russell - Finex Rotary Flour Sifter. Model: 144000. S/N: V692. Material of Construction: 316 stainless steel. 3-A sanitary rated. Screw auger: 8 in. dia. x 12 in. L. Sifting ribbon: 8 in. dia. x 21 in. L. Infeed hopper diameter: 16 in. Discharge hopper: 48 in. L x 47 in. W. Baldor Industrial Motor, 3 hp, 1725 rpm, 754.58 rpm (final), 208-230/460 V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. L x 10 in. W infeed. Outlets: (1) 5 ½ in. L x 5 in. W discharge (clumps), (1) 16 in. dia. discharge. Overall dimensions: 5 ft. 10 in. L x 4 ft. 3 in. W x 6 ft. 4 in. H. (ACN190).

Product Details

  • Stock No: 25.L56001.2a
  • Manufacturer: Russel-Finex
  • Model: 144000
  • Serial Number: V692

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Russell - Finex Rotary Flour Sifter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed