Sweco 18 in. Vibrating Sifter

Sweco 18 in. Vibrating Sifter

Sweco 18 in. Vibrating Sifter. Model: A-9643-H-1D-5. S/N: 2219. The Sweco sifter consists of (2) stainless steel sifting decks and uses a 16-mesh screen followed by a 5/8-screen for overs and fine product separation. The included self-cleaning kit ensures that product agglomeration is prevented. Electrical requirements: 460 V, 60 Hz, 3 phase. Inlets: (1) 7 in. L x 3 in. W infeed chute. Outlets: (1) 1 in. dia. discharge spout. Overall dimensions: 25 in. L x 18-1/2 in. W x 20 in. H.

Product Details

  • Stock No: RFPM348.8
  • Manufacturer: SWECO
  • Model: A-9643-H-1D-5
  • Serial Number: 2219

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco 18 in. Vibrating Sifter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed