- Product Details
The Electron Machine Corp. Microprocessor Refractometer Unit Sensing Head
The Electron Machine Corp. Microprocessor Refractometer Unit Sensing Head. Model MPR-83 / MPR-83R. This sensing head fits the MPR-83 series of microprocessor refractometers that are typically used to measure the refractive indexes of process fluids. Microprocessor refractometers may also be used as error indicators or as part of complete process control systems and can be inserted directly into process lines or vessels for measurements and controls. Sample of applications include: fructose, glycol, NaOH, black and weak liquors, and coatings. (ACN60).
Product Details
- Stock No: RCCB301A.13
- Manufacturer: Electron Machine Corp.
- Model: MPR-83/MPR-83R
Previous Refrigerant
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 5
- Height (Inches): 13
- ACN: 60
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!