Westfalia-Graham Two Stage Flash Cooler

Westfalia-Graham Two Stage Flash Cooler

Westfalia Industries Inc. Two Stage Flash Cooler. Graham Mfg. (Canada) LTD model: Ejector, serial 1079 1, motive pressure: 100 PSI. Material: 304 stainless steel. This flash cooler was originally part of a system that was used to concentrate dairy products to high solids. Inlets/Outlets: (1) 8 in. dia. flanged port on side, (1) 6 in. dia. flanged port on top, (3) 3 in. dia. s-line connections, (3) 2 1/2 in. dia. s-line connections. Overall dimensions: 4 ft. 6 in. L x 4 ft. 1 in. W x 16 ft. H. (ND)

Product Details

  • Stock No: ENDX672A
  • Manufacturer: Westfalia
  • Model: Ejector
  • Serial Number: 1079 1

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 49
  • Height (Inches): 192

Additional Product Details

Westfalia-Graham Two Stage Flash Cooler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed