- Product Details
Crepaco Centrifugal Pump
Crepaco Centrifugal Pump. Model: n/a. S/N: 6-25652. Impeller- 5-1/2 in. dia., double mechanical seals. Inlets/outlets: (1) 1-1/2 in. dia. threaded connection and (1) 2 in. dia. threaded connection. Overall dimensions: 36 in. L x 13 in. W x 17 in. H.
Product Details
- Stock No: CCFP517b.
- Manufacturer: Crepaco
- Serial Number: 6-25652
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 12
- Height (Inches): 17
Additional Product Details
- Product Purchased From: Fruit Processor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!