Stainless Steel Single Shell Condenser Tubes

Stainless Steel Single Shell Condenser Tubes

Stainless Steel Single Shell Condenser Tube. Stainless steel construction. Tube 1: 7-3/4 in. inner diameter x 52 in. L. Shell thickness: .080 in. Inlets: (1) 1-1/2 in. inlet. Outlets: (1) 1-1/2 in. outlet. Tube 2: 7-3/4 in. inner diameter x 94-1/2 in. L. Shell thickness: .080 in. Inlets: (1) 1-1/2 in. inlet. Outlets: (1) 1-1/2 in. outlet. Tube 3: 9-3/4 in. inner diameter x 90-1/2 in. L. Shell thickness: .080 in. Inlets: (1) 1-1/2 in. inlet. Outlets: (1) 1-1/2 in. outlet. Overall dimensions: 107 in. L x 46 in. W x 18 in. H.

Product Details

  • Stock No: SFF265B.-02
  • Manufacturer: Not Specified

Plate Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 107
  • Width (Inches): 46
  • Height (Inches): 18

Additional Product Details

Stainless Steel Single Shell Condenser Tubes
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed