Stainless Steel Essence Recovery System - 65.9 sq. ft.

Stainless Steel Essence Recovery System - 65.9 sq. ft.

Stainless Steel Essence Recovery System. Re-boil u-tube capacity: 328 lbs/hr. (1st) Whitlock Hi-Transfer shell and tube heat exchanger/condenser: (222) 5/16 in. dia. x 36 in. L tubes and 65.9 sq. ft. of surface area. (2nd) Whitlock Hi-Transfer shell and tube heat exchanger: (84) 5/16 in. dia. x 36 in. L tubes and 24.7 sq. ft. of surface area. Essence cooler: (12) 1-3/8 in. dia. x 15 ft. L tubes. Essence column dimensions: 11-1/2 in. inner dia x 17 ft. H. System is used to strip feed juices of their flavor by evaporation and to concentrate these esters in a distillation column. Overall dimensions: 6 ft. 1 in. L x 4 ft. 1 in. W x 17 ft. 4 in. H.(HB1).
Product Details
  • Stock No: CCFP526.
  • Manufacturer: Not Specified
Plate Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Stainless Steel Essence Recovery System - 65.9 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed