Brush Washer with Stainless Steel Conveyor

Brush Washer with Stainless Steel Conveyor

Brush Washer with Stainless Steel Conveyor. For aggressive dirt removal on Aloe leaves. Brush roller diameters: (4) 6 in., (10) 5 in. dia., (10) 4 in. dia., (4) 3 in. dia. Belt width: 6 in. Maximum aperture/clearance above belt: 7 in. W x 4 in. H. Dayton Washdown Duty Motor, 1 hp, 1725 rpm, 115/230 V, 13.6/6.8 amps, 60 Hz, single phase. Winsmith Speed Reducer, 15 ratio, 115 rpm (final). Teel Centrifugal Pump, Model: 1P788. Dayton Motor, model: 9R756, 1/2 hp, 3450 rpm, 115/230 V, 8.2/4.1 amps, 60 Hz, single phase. Conveyor infeed/exit height: 3 ft. Inlets: (1) 1 in. dia. FNPT. Outlets: (1) 3/4 in. dia. PVC tube (spray nozzles). Overall dimensions: 5 ft. 7 in. L x 1 ft. 8 in. W x 4 ft. 10 in. H. XM

Product Details

  • Stock No: GALO1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brush Washer with Stainless Steel Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed