- Product Details
Stainless Steel Washer with Conveyor
Stainless Steel Washer with Conveyor. S/N: 109429. Belt width: 2 in. Maximum aperture/clearance above belt: 2 in. W x 4-1/2 in. H. Sump tank capacity: 35 gal. Hydraulic Torqmotor. Infeed/exit height: 36 in. Inlets: (1) 1 in. dia. pipe (washing liquid). Outlets: (1) 2 in. dia. S-line out. Overall dimensions: 16 ft. 3 in. L x 24 in. W x 45-1/2 in. H.
Product Details
- Stock No: RFPM249.2
- Manufacturer: Not Specified
- Serial Number: 109429
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!