- Product Details
Trane Scroll Compressor
Two Trane 3-D Trane Scroll Compressors. The data plate is missing on both of the scroll compressors.
Product Details
- Stock No: GENF96
- Manufacturer: Trane
- Model: 3-D
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Trane
- # Compressors in Package: 2
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 23
- Width (Inches): 15
- Height (Inches): 24
- Weight (LBS): 165
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!