- Product Details
4 Fan Unit - 7.5 HP
Unit is a four-fan blower previously used with a blast freezer driven by 7.5 HP Motors, all 4 fans measuring 48dia.
Product Details
- Stock No: OTIS65
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 7.5
Dimensions:
- Length (Inches): 98
- Width (Inches): 42
- Height (Inches): 55
- Weight (LBS): 800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!