FES Rotary Vane Compressor Package (50 HP 208/416 V, FES Micro Control Panel, Minus Compressor)
FES Rotary Vane Compressor - FES Contract No: 87-0169-1010-09, Serial No: 87-0169-1010. Powered by a General Electric 50 HP Motor. The compressor is missing the data plate. General Electric Motor - Model: 5K1405AJS1R, HP: 50, Volts: 208/416, FL AMP: 127/63.5, Frame: 405, Cycles: 60, PH: 60, FLA Speed: 1765. Rotary Vane Compressor is not available and has been sold separately.
Product Details
- Stock No: RRK06
- Manufacturer: FES
- Model: Rotary
- Serial Number: 87-0169-1010
- Compressor Type: Rotary Vane
- Package Included? No
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
Compressor Details
- Compressor Included? No
- Compressor Manufacturer: FES
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: General
- Motor Horsepower(HP): 50
- Motor RPM: 1,765
- Motor Voltage: 208/416
- Motor Amps: 127/63.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405
Dimensions:
- Length (Inches): 84
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 5,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!