Sold Out
Recently Sold
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB II 76 Rotary Screw Compressor Package (Frick TDSH163L, 200 HP 460 V, Frick Micro Control Panel)
Used Frick RWI II 76 Rotary Screw Compressor Package
Product Details
- Stock No: MDSH01A
- Manufacturer: Frick
- Model: RWB II 76
- Serial Number: S0199HFMPTHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB II 76
- Package SN: S0199HFMTHAA3
- Package Order: 262937-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH163L
- Compressor SN: 1369B
- Compressor Rebuild Year: 2018
- Compressor Volume Ratio: 4
- Oil Separator Included? Yes
- Oil Separator National Board #: 87211
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Control Panel - Serial No: 10241G97825789. Quantum HD Field Retrofit Kit.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 200
- Motor RPM: 3,548
- Motor Voltage: 460
- Motor Amps: 223
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 140
- Width (Inches): 57
- Height (Inches): 77
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!