- Product Details
 
BAC F63FF-2C Liquid Float Switch
                            Unused BAC F63FF-2C Liquid level float switch. Model: 310620. Liquid temperatures ranging from -20 F to 175 F. Maximum liquid pressure: 150 PSI. Float switch has a NEMA 3R enclosure.
                            
                          
                          
                          Product Details
- Stock No: REP53
 - Manufacturer: BAC
 - Model: 310620
 
Previous Refrigerant
Motor Details
- Motor Included? No
 
Dimensions:
- Length (Inches): 10
 - Width (Inches): 4
 - Height (Inches): 4
 - Weight (LBS): 10
 - # of Pieces for Shipping: 1
 
Additional Product Details
- Spec Sheet Available: No
 
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
 - Click 'Get My Quote'
 - Fill out Contact Information
 - Click 'Request Your Quote'
 - Our friendly team will contact you ASAP!
 








                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      
                        
                      










