Weben-Jarco Direct Vented Water Boiler-19 HP

Weben-Jarco Direct Vented Water Boiler-19 HP

2006 Weben-Jarco Direct Vented Water Boiler-19 HP. Model: EH075NG. Input capacity: 750,000 Btuh. Output capacity: 637,500 Btuh. Heating surface area: 112.5 sq. ft. MAWP: 160 psi @ 250°F. Minimum valve capacity: 1,125 lbs/hr. Minimum gas pressure: 4.0 in. W.C. Manifold pressure: 1.6 in. W.C. Cincinnati Fan & Ventilator Co. Blower, Model: PB-9. Tank- 45 Gallon, inside straight-wall dimensions: 2 ft. dia. x 2 ft. H. Overall dimensions: 4 ft. 4 in. L x 2 ft. 7-1/4 in. W x 6 ft. H. (ACN119a).

Product Details

  • Stock No: CHMB004
  • Manufacturer: Weben Jarco
  • Model: EH075NG

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Weben-Jarco Direct Vented Water Boiler-19 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed