- Product Details
California Hydronics Skid Mounted Hot Water Set
California Hydronics Skid Mounted Hot Water Set. Heat exchanger dimensions: 10 in. diameter x 61 in. L. (2) Condensate Tanks- 10 Gallon, MAWP: 125 psi at 210 °F. Unit is equipped with (2) electro-pneumatic valves and (2) Jordan pressure relief valves. (2) Bell & Gossett Centrifugal Pumps, Model: 11/28C, MAWP: 175 psi, capacity: 60 gpm at 50 ft, 1800 rpm maximum. (2) Baldor Industrial Motors, 3 hp, 1,725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. threaded fitting(female), (1) 4 in. dia. pipe (steam). Outlets: (1) 2 in. dia. pipe (steam), (1) 2 in. dia. pipe (product). Overall dimensions: 100 in. L x 52 in. W x 85 in. H.
Product Details
- Stock No: BFLV201.7
- Manufacturer: California Hydronics
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Baldor Industrial Motors
- Motor Horsepower(HP): 3
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 100
- Width (Inches): 52
- Height (Inches): 85
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!