Rheem Hot Water Boiler

Rheem Hot Water Boiler

Rheem Hot Water Boiler, Model 1630RC, S/N 0191110611, natural gas fired, 1,630,000 Input BTU 1,304,000 Output BTU, Armstrong Pump 1/3 hp 115 volts 1,725 rpm, Funnel 4 ft. H x 3 ft. W with 19 in. bottom Dia., 104 in. L x 33 in. W x 38 in. H

Product Details

  • Stock No: 30.GR745.7a
  • Manufacturer: Rheem Manufacturing Co.
  • Model: 1630RC
  • Serial Number: 191110611

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rheem Hot Water Boiler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed