Kernco Portable Refractometer

Kernco Portable Refractometer

Kernco Portable Refractometer. Model: 11J13. Antifreeze/Battery(°F) analyzer. Overall dimensions (case): 8 in. L x 2-3/4 in. W x 2-1/2 in. H.

Product Details

  • Stock No: RPCN018.2
  • Manufacturer: Kernco
  • Model: 11J13

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 8
  • Width (Inches): 2.75
  • Height (Inches): 2.5

Additional Product Details

Kernco Portable Refractometer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed