Goodyear Nutriflo Clear Ribbed Product Hose - 1-1/2 in.

Goodyear Nutriflo Clear Ribbed Product Hose - 1-1/2 in.

Goodyear Nutriflo Ribbed Product Hose - 1-1/2 in. Wall thickness 13/64 in. Overall dimensions: 85 ft. (approx.) L x 1-1/2 inside dia.

Product Details

  • Stock No: BZCH083.a
  • Manufacturer: Goodyear
  • Model: Nutriflo

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 1020
  • Width (Inches): 1.5

Additional Product Details

Goodyear Nutriflo Clear Ribbed Product Hose - 1-1/2 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed