K-Tron Hood

K-Tron Hood

K-Tron Hood. Outer lip has a 1-1/2 in. wide lip and (10) 1/4 in. dia. attachment holes and can be mated to any flat surface. Inlets: (1) 31 in. L x 15 in. W x 21 in. H infeed. Outlets: (1) 6 in. dia. port. Overall dimensions: 33-1/2 in. L x 18 in. W x 23 in. H.

Product Details

  • Stock No: SNPM058.1-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 33.5
  • Width (Inches): 18
  • Height (Inches): 23

Additional Product Details

K-Tron Hood
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed