KenBay Rotopac Trash Compactor

KenBay Rotopac Trash Compactor

KenBay Engineering Ltd. Rotopac Trash Compactor. S/N: 07 11 93 04 99. Made in Dublin Ireland. Motor:
5 HP, 230/480V, 3-phase. Weight: 2,700 lbs. Overall dimensions: 86.5 inn x 51 in. x 61 in. H.(ACN130-234) (H17)

Product Details

  • Stock No: SNBB481.a
  • Manufacturer: KenBay Engineering Ltd.
  • Model: RotoPac
  • Serial Number: 07 11 93 04 99

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor Voltage: 230/480
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 86.5
  • Width (Inches): 51
  • Height (Inches): 61
  • Weight (LBS): 2700
  • ACN: 130-234

Additional Product Details

KenBay Rotopac Trash Compactor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed