- Product Details
Toshiba High Efficiency Electric Motor (125 HP, 1760 Rpm, 230/460 V)
Toshiba High Efficiency Electric Motor. Model: B1254VLL3UD. Serial No: 7900729A. Power Supply Specs - 125 Hp, 230/460 Volt, 3 Ph, 60 Hz, 1760 RPM, 302/151 Amp, 405TZ.
Product Details
- Stock No: HCIF07
- Manufacturer: Toshiba
- Model: B1254VLL3UD
- Serial Number: 7900729A
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 125
- Motor RPM: 1,760
- Motor Voltage: 230/460
- Motor Amps: 302/151
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TZ
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 31
- Weight (LBS): 1,900
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Reciprocating Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!