Mokon Electric Hot Water Heater 24 kw/32 bhp

Mokon Electric Hot Water Heater 24 kw/32 bhp

Mokon Electric Hot Water Heater. Model: XS4A24CI. S/N: 42520. Heater: 24 Kw/32 bhp, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in, (1) 1/2 in. Baldor motor: 3 hp, 3,450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump, Model: 26330. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H.

Product Details

  • Stock No: SNBB428.3a
  • Manufacturer: Mokon Duratherm
  • Model: XS4A24CI
  • Serial Number: 42520

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mokon Electric Hot Water Heater 24 kw/32 bhp
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed