- Product Details
Arctic Refrigeration Hot Water Recirculation System
Arctic Refrigeration brand Hot Water Recirculation System. Model: CR-75. S/N: 03700010400591. Heat coil is 480V. Control voltage: 115 V. Scot Motorpump, Model: LE224 AI, impeller diameter: 4.50 in. Franklin Electric Motor, 3/4 hp 3450/2875 rpm, 208-230/460 V, 2.6/1.3 amps, 60/50 Hz, 3 phase. Inlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media). Outlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media). Overall dimensions: 27-1/2 in. L x 16 in. W x 38 in. H.(H17).
- Stock No: DRGP042.6
- Manufacturer: Arctic Refrigeration
- Model: CR-75
- Serial Number: 3700010400591
- Boiler Type: Electric Boilers
- Tank Inlets & Outlets Description: Inlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media). Outlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media).
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Scot Motorpump and (1) 0.75 hp Franklin electric Motor
- Width (Inches): 27.5
- Height (Inches): 16
- Weight (LBS): 38
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















