Sussman Electric Steam Boiler- 4 HP

Sussman Electric Steam Boiler- 4 HP

Sussman Electric Steam Boiler- 4 HP. Model: IMBA3. S/N: SS-95355-097. Nat'l Bd: 31676. ASME build code: M. Steam capacity: 9 lbs/hr. MAWP: 100 psig. Unit specifications: 3 kW, 240 V, 13 amps, 50-60 Hz, single phase. Control requirements: 120 V, 15 amps. Small size, small capacity Sussman MBA steam generators are perfect for applications requireing efficident, high quality steam in laboratories, hospitals, pilot plants and for small, intermittent, low-steam consuming loads. Inlets: (1) 3/4 in. dia. MPT (water). Outlets: (1) 1/2 in. dia. MPT (steam), (1) 1 in. dia. FNPT (pressure relief). Overall dimensions: 21 in. L x 16 in. W x 24 in. H.

Product Details

  • Stock No: 15.BR-757.8a
  • Manufacturer: Sussman
  • Model: IMBA3
  • Serial Number: SS-95355-097

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sussman Electric Steam Boiler- 4 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed