Wilkens Anderson Calibration Gauge

Wilkens Anderson Calibration Gauge

Wilkens Anderson Calibration Gauge. Model: 10745-00. S/N: 02FF018. 115 V, 1.5 amps, 50/60 Hz. Screen: 5-3/4 in. dia. Overall dimensions: 1 ft. 1-3/4 in. L x 1 ft. 3/4 in. W x 1 ft. 6-1/4 in. H.(ACN1a)

Product Details

  • Stock No: HDYA189.a
  • Manufacturer: Wilkens Anderson
  • Model: 10745-00
  • Serial Number: 02FF018

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilkens Anderson Calibration Gauge
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed