- Product Details
Tri-Clover C216MDG25T-S Centrifugal Pump (5 HP, 240 GPM Max)
1994 Tri Clover Centrifugal Pump. Model: C216MDG25T-S. Impeller: 5-1/4 in. dia. Capacity: 240 gpm @ ~52 psi. Reliance Electric motor: 5 hp, 3510 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. ID No. 01MAF97907_G001WW. Frame size: XO254IO. The C-Series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. A great value, the C-series pump maintains an integral Clean-In-Place design as standard. Inlets: (1) 1 ½ in. dia. s-line, (1) 1 in. dia. s-line. Outlets: (1) 2 ½ in. dia. s-line. Overall dimensions: 2 ft. 7-5/8 in. L x 1 ft. 7 in. W x 1 ft. 4-1/4 in. H.(ACN35).
Product Details
- Stock No: DPLS149.4
- Manufacturer: Tri-Clover
- Model: C216MDG25T-S
- Serial Number: 191191-01
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 240
- Max Speed RPM: 3500
- Maximum Pressure MAWP (PSI): 77.9
- Impeller Diameter (inches): 5.25
- # Inlets: 2
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: S-Line
- Inlet/Outlet 3: Outlet
- Inlet/Outlet Size (Inches) 3: 2.5
- Inlet/Outlet Type 3: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 3510
- Motor Voltage: 230/460
- Motor Amps: 38.8/19.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 31.625
- Width (Inches): 19
- Height (Inches): 16.25
- ACN: 35
Additional Product Details
- Year of Manufacture: 1994
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























